This item is Discontinued.

Broan-Nutone Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified ZB110

This item is Discontinued.

Broan-Nutone

Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (Discontinued)

Mfr # ZB110
Zoro # G5774282
UPC # 026715201075
Country of Origin China
Category Bathroom Fans
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZB110
Zoro #
G5774282
UPC #
026715201075
Country of Origin
China

Dimensions

Duct Dia.
6 in
Grille Length
13 in
Width (In.)
11-3/8"
Housing Height
7 5/8 in
Housing Width
11 3/8 in
Height (In.)
7-5/8"
Housing Length
10 1/2 in
Grille Width
14 in
Profile Height Family
Medium
Profile Width Family
Single-Wide
For Cut-Out Length
12 in
Overall Width
11 3/8 in
For Cut-Out Width
11 in
Overall Height
7 5/8 in
Overall Depth
10 1/2 in
Duct Diameter
6 in
Width
24

Details

Voltage
120V AC
Mounting Location
Ceiling
CFM @ 0.100-In. SP
110 cfm
Includes
Expandable Mounting Frame
Phase
1
Watts
24 W
Amps
0.2
Housing Material
Steel
Number of Speeds
Variable
Sones @ 0.100-In. SP @ 5 Ft.
Less than 0.3
Lighted
Without Light
Heater
Without Heater
Motion Sensing
No
Profile
Medium
Green Certification or Other Recognition
Energy Star® Certified
Night-Light
No
Construction Material
Metal
Standards
ASHRAE Compliant, cUL Listed, ENERGY STAR Certified, HVI Certified
Requires
Ductwork
Humidity Sensing
No
Grille Material
Polymeric
Item
Bathroom Fan
Nominal RPM
600 RPM
Discharge
Horizontal
Hz
60 Hz
Motor Type
Brushless DC Electronically Controlled Digital Motor
Grille Color
White
Sensor Type
None
Duct Shape
Round
Noise Level @ 0.125 in SP @ 5 ft
0.3 sones
Noise Level @ 0.100 in SP @ 5 ft
0.3 sones
Motor Speed
940 RPM
Vent Design
Ducted
Discharge Direction
Horizontal
Full Load Current
0.3 A
Noise Level @ 0.250 in SP @ 5 ft
1.4 sones
Maximum Coverage Area
105 sq ft
Includes Light Bulbs
No
Wattage
24 W
Maximum Noise Level
0.3 sones
Roomside Installation
Yes
Exhaust Airflow @ 0.250 in SP
109 cfm
Frequency
60 Hz
Exhaust Airflow @ 0.100 in SP
110 cfm
Nameplate Voltage
120V AC
Housing Finish
Galvanized
Includes Grill
Yes

Description

This bathroom ventilation fan is designed to remove moisture in full baths, helping reduce the risk of mold or mildew. It delivers 110 CFM airflow, operates at less than 0.3 sones, and is rated for rooms up to 100 sq. ft. The unit includes a corrosion-resistant galvanized steel housing, a brighter white grille, and a brushless DC digital motor that is stated to be 3X more efficient than standard AC powered ventilation.

Key Features:

  • 110 CFM airflow: Provides ventilation for most full baths and rooms up to 100 sq. ft.
  • Less than 0.3 sones: Very low sound level during operation.
  • ULTRAQuickTM Installation Technology: Uses a telescoping mounting frame with pre-installed screws.
  • Snap-in components: Includes snap-in housing, snap-in blower, and an inside-out mounting duct connector.
  • Universal mounting frame: Fits joists, I-joists, or truss construction.
  • ENERGY STAR® Certified: Meets stated energy efficiency guidelines.
  • UL listed applications: Rated for use over bathtubs and showers when connected to a GFCI protected branch circuit, ceiling mount only.
  • Type IC: Listed for use in insulated ceilings.
  • Title 24 compliant: Meets the stated Title 24 requirement.
  • Galvanized steel housing: Resists corrosion in moisture-prone spaces.
  • Brushless DC motor: Electronically controlled digital motor with stated 3X efficiency compared to standard AC powered ventilation.
  • White grille: Designed to blend with many common ceiling paint colors.

Restrictions

This item has been restricted from sale in the following states: MA, NJ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.