This item is Discontinued.
This item is Discontinued.
Ceiling Bathroom Fan, 80 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, Energy Star® Certified (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZB80
- Zoro #
- G5770475
- UPC #
- 026715201099
- Country of Origin
- China
Dimensions
- Duct Dia.
- 4 in or 6 in
- Height (In.)
- 7-5/8"
- Housing Width
- 11 3/8 in
- Housing Length
- 10 1/2 in
- Grille Width
- 14 in
- Width (In.)
- 11-3/8"
- Grille Length
- 13 in
- Housing Height
- 7 5/8 in
- Overall Height
- 7 5/8 in
- Overall Width
- 11 3/8 in
- Duct Diameter
- 6 in
- Profile Height Family
- Medium
- For Cut-Out Length
- 12 in
- Overall Depth
- 10 1/2 in
- Profile Width Family
- Single-Wide
- For Cut-Out Width
- 11 in
- Width
- 12
Description
This ceiling-mounted ventilation fan is designed to remove moisture in full bathrooms, with airflow rated at 80 CFM for rooms up to 75 sq. ft. It operates at less than 0.3 sones and uses a brushless DC electronically controlled digital motor. The unit includes a corrosion-resistant galvanized steel housing, a brighter white grille, and a 6 in. to 4 in. duct reducer for additional duct connection options.
Key Features:
- 80 CFM airflow: Provides ventilation to help remove moisture in full baths.
- Less than 0.3 sones: Low sound level during operation.
- For rooms up to 75 sq. ft.: Sized for use in smaller bathroom spaces.
- Brushless DC motor: Electronically controlled digital motor rated as 3X more efficient than standard AC powered ventilation.
- ULTRAQuick installation system: Uses a telescoping mounting frame with pre-installed screws.
- Universal mounting compatibility: Frame fits joists, I-joists, or truss construction.
- Snap-in components: Housing, blower, and inside-out mounting duct connector support installation from the room side.
- Galvanized steel housing: Corrosion-resistant construction for moisture-prone areas.
- White grille: Designed to blend with common ceiling paint colors.
- Duct reducer included: Comes with a 6 in. to 4 in. reducer for added installation flexibility.
- ENERGY STAR certified: Listed by the manufacturer as ENERGY STAR certified.
- UL listed and HVI-2100 certified: Certifications stated by the manufacturer.
- Use over tub or shower: UL listed for use over a tub or shower with a GFCI branch circuit in ceiling-mount applications.
- Title 24 compliant: Stated by the manufacturer.
Restrictions
This item has been restricted from sale in the following states:
MA, NJ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.