Shop BROAN-NUTONE
See all product information
Create Account
Commercial Fan, 120V AC, 11 3/4 in H
- Mfr # L100EL
- Zoro # G308391753
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Galvanized Steel
Number of Speeds
Variable
Standards
AMCA, ASHRAE 90.1 (2019), cULus Listed, ENERGY STAR Certified, HVI, IECC-C (2021), IMC (2021)
Includes
Adjustable Mounting Bracket
Overall Depth
12 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L100EL
- Zoro #
- G308391753
- UPC #
- 026715269747
- Country of Origin
- United States
- Item
- Commercial Fan
- Housing Material
- Galvanized Steel
- Number of Speeds
- Variable
- Standards
- AMCA, ASHRAE 90.1 (2019), cULus Listed, ENERGY STAR Certified, HVI, IECC-C (2021), IMC (2021)
- Includes
- Adjustable Mounting Bracket
- Full Load Current
- 0.3 A
- Vent Design
- Ducted
- Duct Shape
- Round
- Lighted
- Without Light
- Exhaust Airflow @ 0.250 in SP
- 95 cfm
- Exhaust Airflow @ 0.000 in SP
- 148 cfm
- Discharge Direction
- Horizontal
- Roomside Installation
- No
- Fan Wattage
- 26 W
- Exhaust Airflow @ 0.100 in SP
- 127 cfm
- Nameplate Voltage
- 120V AC
- Frequency
- 60 Hz
- Maximum Airflow
- 106 cfm
- Motor Type
- AC Motor
- Mounting Orientation
- Horizontal
- Motor Speed
- 853 RPM
- Sensor Type
- None
- Exhaust Airflow @ 0.200 in SP
- 100 cfm
Description
Commercial Fan, Discharge Direction Horizontal, Duct Diameter 8 in, Duct Height Not Applicable, Duct Width Not Applicable, Duct Shape Round, Nameplate Voltage 120V AC, Exhaust Airflow @ 0.100 in SP 127 cfm, Exhaust Airflow @ 0.200 in SP 100 cfm, Exhaust Airflow @ 0.250 in SP 95 cfm, Exhaust Airflow @ 0.400 in SP Not Applicable, Exhaust Airflow @ 0.600 in SP Not Applicable, Exhaust Airflow @ 0.800 in SP Not Applicable, Noise Level @ 0.100 in SP @ 5 ft Not Applicable, Fan Wattage 26 W