Ceiling or Wall Duct Free Bathroom Fan, - cfm, 120V AC, No

  • Mfr # 682
  • Zoro # G2597822
product price: 
$
60.29
/ea

Key Features

Voltage
120V AC
Mounting Location
Ceiling or Wall
Includes
Charcoal Filter
Phase
1
Amps
1.0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
682
Zoro #
G2597822
UPC #
026715007196
Country of Origin
United States
Voltage
120V AC
Mounting Location
Ceiling or Wall
Includes
Charcoal Filter
Phase
1
Amps
1.0
Housing Material
Steel
Number of Speeds
Variable
Lighted
No
Heater
No
Motion Sensing
No
Profile
Low
Grille Material
Polymer
Night-Light
No
Hz
60 Hz
Discharge
Horizontal
Humidity Sensing
No
Construction Material
Metal
Standards
UL Listed
Item
Duct Free Bathroom Fan
Motor Type
Single Phase
Grille Color
White
Full Load Current
1 A
Discharge Direction
Horizontal
Wattage
120 W
Includes Grill
Yes
Frequency
60 Hz
Vent Design
Ductless
Nameplate Voltage
120V AC
Ventilation Type
Exhaust
Housing Finish
Galvanized
Number of Fans
1

Dimensions

Housing Length
7 1/8 in
Grille Width
8 1/2 in
Grille Length
8 1/2 in
Height (In.)
3-3/4"
Width (In.)
7-1/8"
Housing Width
7 1/8 in
Housing Height
3 3/4 in
Overall Width
7 1/8 in
Overall Height
3 3/4 in
Profile Height Family
Low
Overall Depth
7 1/8 in
Manufacturer Warranty Length
1 yr

Description

Duct Free Bathroom Fan, Duct Diameter Not Applicable, Housing Material Steel, Housing Finish Galvanized, Includes Charcoal Filter

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & reviews