AirFilterHoldingClip, 5-1/4inL, Spring
- Mfr # R169016
- Zoro # G2881761
product price:Â
$
19.15
/ea
Key Features
For Use With Mfr. Model Number
WALL CAP
Fits Brand
Broan
For Use With
Mfr. Model Number: CJD3, CJD1, QS1, QS2, QS3, QSE1, WS1530SS
Material
Aluminum
Includes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R169016
- Zoro #
- G2881761
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Actual Length
- 5 1/4 in
Details
- For Use With Mfr. Model Number
- WALL CAP
- Fits Brand
- Broan
- Item
- Air Filter Holding Clip
- For Use With
- Mfr. Model Number: CJD3, CJD1, QS1, QS2, QS3, QSE1, WS1530SS
- Material
- Aluminum
- Includes
- Air Filter Item
- Air Filter Holding Clip
- Number of Clips Required
- 3
- Clip Style
- Spring
- Clip Wire Gauge
- 20 ga
- Shell Material
- Aluminum
Description
Air Filter Holding Clip, Clip Style Spring, For Use With 11 7/8 in Filter, Number of Clips Required 3, Actual Length 5 1/4 in, Clip Wire Gauge 20 ga, Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.