This item is Discontinued.

Broan-Nutone Broan-nautilus Vertical Discharge Bathroom Exhaust Fan 673 673

This item is Discontinued.

Broan-Nutone

Broan-nautilus Vertical Discharge Bathroom Exhaust Fan 673 (Discontinued)

Mfr # 673
Zoro # G703975725
UPC # 26715002535
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
673
Zoro #
G703975725
UPC #
26715002535
Country of Origin
China

Description

  • Nautilus bathroom fans remove odors and moisture, prevent foggy mirrors, rust and mildew
  • UL listed for use above bathtubs and shower when connected to a GFCI protected branch circuit
  • Features a polymeric fan blade and galvanized steel housing
  • Quickly installed using double strength steel mounting brackets and keyhole slots
  • For bathrooms up to 55 square feet
  • 60 CFM at 4.0 sones
  • 6-.25" diameter x 5-.25" high housing
  • 8" diameter spin-on plastic grill
  • Length: 10
  • Width: 7
  • Height: 10
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.