This item is Discontinued.

This item is Discontinued.
Broan NuTone S0256B000 Range Hood Exhaust Fan Screw Knob (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0256B000
- Zoro #
- G504061207
- UPC #
- 26715219407
- Country of Origin
- China
Description
This is expertly made in compliance with stringent industry standards to offer a fusion of a well balanced design and high level of craftsmanship. Manufactured from industry leading materials using up to date equipment, it ensures everlasting reliability
Features- Range Hood Exhaust Fan Screw Knob
- New Genuine OEM Replacement Parts
- Knob for Models A109C1, C305C2, C307C2, VC305C2
- Strict Quality Control Ensures Conformance to Safety Standards
- Manufactured to Offer High Value and Everlasting Reliability
- Perfect Blend of Leading Innovations and Superior Workmanship
- Type: Fan Knob
- Dimension L x H: 0.80 in. x 0.10 in.
- Batteries Required: No
- Assembly Required: No
- Energy Star Compliant: No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.