This item is Discontinued.

This item is Discontinued.
Convection Heater, 1500 W; 750 W (Discontinued)
Mfr #
112
Zoro #
G904150907
UPC # 26715004058
Country of Origin China
Category Portable Electric Heaters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 112
- Zoro #
- G904150907
- UPC #
- 26715004058
- Country of Origin
- China
Dimensions
- Width
- 18 in
- Height
- 3-5/8 in
Details
- BtuH Output
- 5120 BtuH @ 120 Volts, 3840 BtuH @ 208 Volts, 5120 BtuH @ 240 Volts
- Watts
- 1500 W; 750 W
- Heater Voltage
- 120V AC, 230V AC
- Features
- Auto Shut Off, Built In Thermostat
- Number of Heat Settings
- Variable
- Supplemental Heating Area
- 150 sq ft
- Item
- Convection Heater
- Heater Type
- Electric
- Color
- White
Description
If you don’t believe you have room for auxiliary heat, you haven’t seen Trimline kickspace heaters. They tuck under cabinet kickspaces, vanity bases, stairways or any place where space is limited. Consider them for light-commercial applications such as ticket/toll booths and checkout counters where ducting isn’t possible.
Features- 1500W 240V AC & 750-1500W 120V AC Kickspace Heater with Built-In Thermostat
- White grille has a baked enamel finish and one-piece design for durability
- Vertical louvers disperse heat evenly across the width of the grille and the built-in front-mounted thermostat offers a simple way to control the level of heat
- No extended warm up time due to an efficient steel sheathed, plate-finned heating element that provides comfortable heat in seconds
- Quiet, thermally protected motor shuts off in event of overheating and transverse blower circulates heated air for optimal room warming
- UL Listed for safety
- Slim design tucks under cabinet kickspaces, vanities, stairways or any place where space is limited and a little extra heat is desired to make your environment cozier
- Kickspace heaters are intended to provide supplemental heat from a wall location and not to take the place of a home’s main heat source
- Color: White
- BTU/hr at 120 Volts: 5120 BTU/hr
- BTU/hr at 208 Volts: 3840 BTU/hr
- BTU/hr at 240 Volts: 5120 BTU/hr
- Built In Thermostat: Yes
- Number of Heat Settings: Variable
- Auto Shut Off: Yes
- Grille Height: 3-5/8"
- Grille Width: 19-1/4"
- Housing Height: 3-5/8"
- Housing Width: 18"
- Dimension: 1.7" L x 0.38" W x 1.11" H
- Weight: 12.8 lbs
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.