Shop BROAN-NUTONE
See all product information
Create Account
PB7LPB Lighted Rectangular Pushbutton; Polished Brass
Mfr # PB7LPB
Zoro # G504077680
product price:Â $37.99
/eaKey Features
Width
0.979 in
Length
0.75 in
Height
2.898 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB7LPB
- Zoro #
- G504077680
- UPC #
- 784891060021
- Country of Origin
- China
Dimensions
- Width
- 0.979 in
- Length
- 0.75 in
- Height
- 2.898 in
Description
The BROAN-NUTONE PB7LPB is a lighted doorbell pushbutton with a classic rectangular design for surface mounting. It features a polished brass finish with weather-resistant construction and is sized to fit brick molding for exterior installation.
Key Features of the BROAN-NUTONE PB7LPB Doorbell Pushbutton:
- Lighted Button: Illuminated for visibility after dark.
- Design: Classic rectangular shape that coordinates with many exterior styles.
- Finish: Polished brass finish.
- Weather Resistant: Built for outdoor exposure.
- Mounting Style: Surface mount design for installation on brick molding.
- Dimensions: 2.898 in H x 0.979 in W x 0.75 in L.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.