This item is Discontinued.

Broan-Nutone QTXEN110 110 CFM 0.7 Sones Energy Star Ultra Silent Bath Fan QTXEN110

This item is Discontinued.

Broan-Nutone

QTXEN110 110 CFM 0.7 Sones Energy Star Ultra Silent Bath Fan (Discontinued)

Mfr # QTXEN110
Zoro # G503901757
UPC # 784891218279
Country of Origin China
Category Bathroom Fans
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QTXEN110
Zoro #
G503901757
UPC #
784891218279
Country of Origin
China

Description

This ceiling-mounted ventilation fan is designed to remove moisture from full bathrooms and help reduce the risk of mold or mildew. It delivers 110 CFM airflow, operates at 0.7 sones, and is rated for rooms up to 105 square feet. The unit includes a corrosion-resistant galvanized steel housing, a permanently lubricated AC motor engineered for continuous operation, and a brighter white grille that blends with many common ceiling paint colors.

Key Features:

  • 110 CFM airflow: Provides ventilation for most full baths.
  • 0.7 sones: Low sound level during operation.
  • Room coverage: Rated for spaces up to 105 sq. ft.
  • 6" duct connection: Supports the listed airflow performance.
  • Fits 2" x 8" ceiling construction: Designed for this ceiling cavity size.
  • Hanger bar system: Allows flexible installation across different construction types.
  • UL listed for tub or shower areas: For use over bathtubs or showers when connected to a GFCI protected branch circuit.
  • ENERGY STAR certified: Meets stated energy efficiency certification requirements.
  • Galvanized steel housing: Resists corrosion in moisture-prone areas.
  • Permanently lubricated AC motor: Engineered for continuous operation.
  • White grille: Matches many common ceiling paint colors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.