Shop BROAN-NUTONE

RB110 110 CFM 0.6 Sones Ultra Pro Series Single-Speed Energy Star Fan

  • Mfr # RB110

  • Zoro # G403975797


product price:  $295.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
CFM @ 0.000-In. SP
110
Shape
Rectangle
Height (In.)
7-5/8 in
Width (In.)
13-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB110
Zoro #
G403975797
UPC #
26715230051
Country of Origin
China

Dimensions

Height (In.)
7-5/8 in
Width (In.)
13-3/4 in
Duct Dia. (In.)
4 in
Housing Height (In.)
8-3/4 in
Housing Width (In.)
8 in
Housing Length (In.)
13 in
Grille Width (In.)
13-3/4 in
Grille Length (In.)
8-1/4 in

Details

Voltage
120V
CFM @ 0.000-In. SP
110
Shape
Rectangle
Amps
0.3 A
Housing Material
Galvanized
Mounting Location
Ceiling
Hz
60
Sones HVI
0.6
Grille Color
White
Grille Material
Plastic
Includes
Hardware

Description

Broan ULTRA PRO Series Fans deliver everything you wished for in a bath fan - premium ventilation to help reduce airborne pollutants, extremely quiet operation, energy efficiency, consistent power and most impressively, the fastest, easiest, most universal installation. These fans are ideal for both spot ventilation in humid bathrooms, as well as continuous ventilation to meet various building codes and Green Building standards.

Features
  • 0.6 Sones Ultra Pro Series Single-Speed Energy Star Fan
  • Powerful ventilation reduces humidity to quickly eliminate fogged mirrors and manage moisture, so your vision will always be clear and your surroundings will always be comfortable
  • QStream Technology - State-of-the-art blower design with airflow-smoothing baffles optimally smoothes airflow and reduce turbulence so the wheel can turn more slowly and quietly with no airflow loss
  • QFlow Technology - Duct connector damper flap is completely removed from airstream to reduce static pressure again, allowing the blower to turn more slowly and quietly
  • Damper also seals against perimeter surfaces when closed to prevent backdrafts
  • ULTRAQuick Installation Technology uses an exclusive telescoping mounting frame with pre-installed screws, snap-in housing, snap-in blower
  • An inside-out mounting duct connector that deliver the fastest, easiest, most universal installation
  • Retrofit installations can be done entirely from the room-side - no attic access required. This means a faster, easier installation, so you can move on to something else
  • Unique telescoping mounting frame can be placed and fastened through drywall hole because it expands from 14" to 24" and fits any type of joist,
  • I-Joist or truss construction for a "no guesswork" installation to make the work fast and easy
  • Snap-in housing and blower further simplify installation since you can hear - and feel - when they are properly seated
  • Easy-to-position carriage allows housing location adjustment between joists so you can control the correct ceiling placement
  • UL Listed for use over tubs and showers with a GFCI circuit, so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it th

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.