This item is Discontinued.

Broan-Nutone ULTRA GREEN Series 50 CFM Ventilation Fan, <0.3 Sones XB50

This item is Discontinued.

Broan-Nutone

ULTRA GREEN Series 50 CFM Ventilation Fan, <0.3 Sones (Discontinued)

Mfr # XB50
Zoro # G801933757
UPC # 26715201198
Country of Origin China
Category Bathroom Fans
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB50
Zoro #
G801933757
UPC #
26715201198
Country of Origin
China

Description

This bathroom exhaust fan is designed to provide ventilation for smaller bathrooms or powder rooms. It moves 50 CFM and is rated for rooms up to 45 sq. ft., helping remove odors and pollutants. The unit operates at less than 0.3 sones and uses a brushless DC electronically controlled digital motor that is stated to be 3X more efficient than standard AC powered ventilation. It is ENERGY STARĀ® Certified and features a corrosion-resistant galvanized steel housing for use in moisture-prone areas.

Key Features:

  • 50 CFM airflow: Ventilates smaller bathrooms and powder rooms.
  • Less than 0.3 sones: Very low sound level during operation.
  • Room coverage: Rated for spaces up to 45 sq. ft.
  • Brushless DC motor: Electronically controlled digital motor with 3X the efficiency of standard AC powered ventilation.
  • ULTRAQuickTM Installation Technology: Uses a telescoping mounting frame with pre-installed screws.
  • Installation components: Includes snap-in housing, snap-in blower, and an inside-out mounting duct connector.
  • Mounting frame design: Fits joists, I-joists, or truss construction.
  • Housing material: Galvanized steel construction resists corrosion.
  • Ducting option: Includes a 6 in. to 4 in. duct reducer.
  • Application listing: UL listed for use over bathtubs and showers when connected to a GFCI protected branch circuit (ceiling mount only) and for use in insulated ceilings (type IC).
  • Grille finish: Brighter white grille designed to blend with common ceiling paint.
  • Energy rating: ENERGY STARĀ® Certified.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.