This item is Discontinued.
This item is Discontinued.
Icx 6400 1500W 6430/6450 Eps Pwr Supply (Discontinued)
Mfr #
ICX6400-EPS1500
Zoro #
G2571297
UPC # 729198004279
Country of Origin China
Category Computer Power Supplies
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICX6400-EPS1500
- Zoro #
- G2571297
- UPC #
- 729198004279
- Country of Origin
- China
Dimensions
- Depth
- 14.6"
- Width
- 17.4"
- Height
- 1.7"
Details
- Product Type
- Redundant Power Supply
- Output Power
- 1500 W
- Input Current
- 16 A @ 110V
- Compatibility
- Brocade ICX Switches: 6430, 6450
Description
This BROCADE brand Icx 6400 1500W 6430/6450 Eps Pwr Supply is a Redundant Power Supply with an output power of 1500 W and an input current of 16 A @ 110V. It has a depth of 14.6", a width of 17.4", and a height of 1.7".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.