This item is Discontinued.

This item is Discontinued.
Icx 7750 W/ 48 10Gbe Sfp+ Pt 6 10/40Gbe Qsfp+ Pt & OneModular SlotPrem (Discontinued)
Mfr #
ICX7750-48F
Zoro #
G2558791
UPC # 12300191272
Country of Origin Unknown
Category Server Switches & Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICX7750-48F
- Zoro #
- G2558791
- UPC #
- 12300191272
- Country of Origin
- Unknown
Dimensions
- Height
- 1.7"
- Width
- 17.3"
- Depth
- 16"
Details
- Product Type
- Layer 3 Switch
- Power Source
- Power Supply
Description
The BROCADE Icx 7750 is a Layer 3 Switch with a height of 1.7", width of 17.3", and depth of 16". It has 48 10Gbe Sfp+ ports, 6 10/40Gbe Qsfp+ ports, and one modular slot. It is powered by a power supply.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.