DPA8 Premium Grill Cover For P H And R Series Grills On Cart Without Side Shelves
- Mfr # DPA8
- Zoro # G703744352
product price:Â
$
76.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPA8
- Zoro #
- G703744352
- UPC #
- 720968100597
- Country of Origin
- China
Description
Broilmaster Full Length Premium Grill Cover For P, H, And R Series Grills On Cart Without Side Shelves: This Broilmaster black full length premium PVC/polyester grill cover is for use with the P, H, and R series grills on cart without side shelves.
Outdoor grilling is often a favorite summer pastime; give your outdoor cooking equipment the protection it needs from the weather so that it will perform its best as long as possible. This premium barbecue grill cover is a full-length cover that fits grills without the side shelves. Broilmaster has fabricated this grill cover out of durable PVC and polyester material. Taking the right steps to protect your outdoor grilling equipment will prolong the use you get out of them.
Protects gas barbecue grills from dirt and weather damage.
Made of fade-resistant black PVC and polyester.
Fits any Broilmaster Deluxe, Premium, Super Premium, and Infrared barbecue grill without side shelves.
Grill Size: Medium.
Cover Width: 30".
Cover Depth: 22".
Cover Height: 53".
Shape: Rectangle.
Outdoor grilling is often a favorite summer pastime; give your outdoor cooking equipment the protection it needs from the weather so that it will perform its best as long as possible. This premium barbecue grill cover is a full-length cover that fits grills without the side shelves. Broilmaster has fabricated this grill cover out of durable PVC and polyester material. Taking the right steps to protect your outdoor grilling equipment will prolong the use you get out of them.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.