This item is Discontinued.

This item is Discontinued.
Nebia Corre Four-Function Hand Shower, Chrome (Discontinued)
Mfr #
N400H0CH
Zoro #
G909017694
UPC # 819911016723
Country of Origin China
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N400H0CH
- Zoro #
- G909017694
- UPC #
- 819911016723
- Country of Origin
- China
Dimensions
- Height
- 6.5 in
- Width
- 6.5 in
- Length
- 5 in
- Size
- One size, universal fit
Details
- Includes
- High quality, durable yet flexible water hose
- Item
- Water saving fixed showerhead
- Features
- Reduces water usage in your shower by up to 50%, and features 4 unique and powerful spray modes to satisfy every preference
- Finish
- Polished Chrome
- Standards
- Designed and manufactured to comply with the applicable requirements of WaterSense®. ASME112.18.1/CSA B-125.1, ASSE 1019
- Material
- Plastic, metal
Description
There's more to saving water than simply taking shorter showers. Our Nebia Four-Function Water-Saving Handshower features patented nozzle technology, resulting in 50% water savings as compared to standard 2.5 gpm showerhead sprayers, without compromising water pressure or rinsing capability. That's right-Nebia's nozzles are engineered to offer industry-leading water conservation, while providing optimal spray velocity for absolute pampering, so you'll never miss out on luxury. Toggle easily between the 4 different modes, from soft showerhead spray to high-pressure spray, and enjoy a shower that's always tailored to your needs. Installation takes only a few minutes, without the need for fancy tools or plumbing experience. Simply remove your existing showerhead and hand-tighten the Nebia onto your existing shower arm. Includes a 72 in / 183 cm hose and magnetic mounting for a secure hold and easy release. Prefer a fixed showerhead option Try our Nebia Water-Saving Fixed Showerhead.Patented water-saving technology saves up to 50% of water as compared to standard 2.5 gpm showerheadsUp to 60% more force when measured against EPA WaterSense performance specifications for standard showerheads Flow rate of 1.2-1.5 gallons per minute gpmEngineered for comfort and performanceAtomizing nozzles produce millions of precise water droplets designed for optimal warmth, rinsing, and body coverageWide, 6.5 diameter face delivers a perfectly angled spraySecure magnetic handshower dockMade with recycled ocean plastic componentsFour powerful spray modes, choose between Angel Hair, Super-Saver, Hard, and Soft patternsAll spray patterns provide measurable water and energy savingsEasy, DIY installation and universally compatible - installs in minutes on your existing shower arm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.