Shop BROTHER

Continuous Label Roll Cartridge, 1/2 in Label W , 26 13/64 ft Roll L, Black on White, Pk2

  • Mfr # TZE2312PKG

  • Zoro # G7759661


product price: 
$
27.99
/pk of 2, $14.00/ea

Key Features

For Use With
PT-1190, PT-11Q, PT-1230PC, PT-1880C, PT-1880SC, PT-1880W, PT-1890C, PT-1890SC, PT-1890W, PT-2430PC, PT-6100, PT-D200, PT-D200G, PT-D210, PT-D400, PT-D400AD, PT-D400VP, PT-D450, PT-D600, PT-D600VP, PT-D800W, PT-E105, PT-H100, PT-H110, PT-H300, PT-H300LI, PT-H500LI, P-touch CUBE, Blue, P-touch CUBE, White, P-touch Embellish, PT-P700, PT-P750W
Color
Black on White
Application
Asset Management
Adhesive
Adhesive
Print Technology
Thermal-Transfer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TZE2312PKG
Zoro #
G7759661
UPC #
012502625711
Country of Origin
Japan
Item
Combined Label and Ribbon Cartridge
For Use With
PT-1190, PT-11Q, PT-1230PC, PT-1880C, PT-1880SC, PT-1880W, PT-1890C, PT-1890SC, PT-1890W, PT-2430PC, PT-6100, PT-D200, PT-D200G, PT-D210, PT-D400, PT-D400AD, PT-D400VP, PT-D450, PT-D600, PT-D600VP, PT-D800W, PT-E105, PT-H100, PT-H110, PT-H300, PT-H300LI, PT-H500LI, P-touch CUBE, Blue, P-touch CUBE, White, P-touch Embellish, PT-P700, PT-P750W
Color
Black on White
Application
Asset Management
Adhesive
Adhesive
Print Technology
Thermal-Transfer
Label Color
White
Label Type
Self-Laminating
Label Material
Polyester
Compatible Mfr Part Number
Label Media Format
Continuous Roll Cartridge
Preprinted Text
No Legend
Printer Series Compatibility
Product Type
Combined Label and Ribbon Cartridge
Ribbon Color
Black
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, UV-Resistant, Water-Resistant, Wear-Resistant
Label Finish
Gloss
Indoor/Outdoor Usage
Indoor/Outdoor
Secondary Label Included
No
Adhesive Properties
Removable Adhesive
For Print Method
Thermal Transfer
Labels per Row
1
Printer Series
TZe
Features
Temperature Resistant, Grease Resistant, Grime Resistant
Water Resistant
Yes
Material Properties
Laminated

Description

Continuous Label Roll Cartridge, Compatible Grainger Part Number 40KJ26, 51UU66, 51UU69, 51UU72, 51UU73, Compatible Mfr Part Number Blue, P-touch CUBE, P-touch Embellish, PT-1190, PT-11Q, PT-1230PC, PT-1880C, PT-1880SC, PT-1880W, PT-1890C, PT-1890SC, PT-1890W, PT-2430PC, PT-6100, PT-D200, PT-D200G, PT-D210, PT-D400, PT-D400AD, PT-D400VP, PT-D450, PT-D600, PT-D600VP, PT-D800W, PT-E105, PT-H100, PT-H110, PT-H300, PT-H300LI, PT-H500LI, PT-P700, PT-P750W, White, Label Color White, Label Finish Gloss

Ratings & reviews