Shop BROTHER
See all product information
Innobella LC105M Original Ink Cartridge - Inkjet - High Yield - 1200 Pages - Magenta - 1 Each
Mfr # LC105M
Zoro # G110027215
product price:Â $28.79
/eaKey Features
Capacity
Super High Yield
Max. Page Yield
1200 Pages
Color
Magenta
Yield Type
High
Print Technology
Inkjet
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LC105M
Zoro #
G110027215
UPC #
12502633501
Country of Origin
China
Details
Capacity
Super High Yield
Item
Ink
Max. Page Yield
1200 Pages
Color
Magenta
Yield Type
High
Print Technology
Inkjet
Compatibility
Brother Printers: MFC-J4410DW, MFC-J4510DW, MFC-J4610DW
Description
Brother Genuine OEM LC105M LC-105M EXTRA High Yield Magenta Inkjet Cartridge 1.2K YLD
- Brother Genuine ink produces sharp prints that withstand the test of time.
- Intelligently engineered to work in seamless unison with your Brother inkjet printer.
- Brother Genuine LC105 ink is for use with: MFC-J4310DW, MFC-J4410DW, MFC-J4510DW, MFC-J4610DW, MFC-J4710DW, MFC-J6520DW, MFC-J6720DW, MFC-J6920DW.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.