Shop BROTHER

Innobella LC107BK Original Ink Cartridge - Inkjet - High Yield - 1200 Pages - Black - 1 Each

  • Mfr # LC107BK

  • Zoro # G910027644


product price:  $37.19
/ea

Key Features

Capacity
Super High Yield
Max. Page Yield
1200 Pages
Color
Black
Yield Type
High
Compatibility
Brother Printers: MFC-J4410DW, MFC-J4510DW, MFC-J4610DW
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC107BK
Zoro #
G910027644
UPC #
12502633488
Country of Origin
China

Details

Capacity
Super High Yield
Item
Ink
Max. Page Yield
1200 Pages
Color
Black
Yield Type
High
Compatibility
Brother Printers: MFC-J4410DW, MFC-J4510DW, MFC-J4610DW
Print Technology
Inkjet

Description

Brother Genuine OEM LC107BK LC-107BK EXTRA High Yield Black Inkjet Cartridge 1.2K YLD


  • Brother Genuine ink produces sharp prints that withstand the test of time.
  • Intelligently engineered to work in seamless unison with your Brother inkjet printer.
  • Brother Genuine LC107BK is for use with: MFC-J4310DW, MFC-J4410DW, MFC-J4510DW, MFC-J4610DW, MFC-J4710DW.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.