Shop BROTHER
See all product information
Create Account
Label, Black/White, Labels/Roll: Continuous
Mfr # HGE2415PK
Zoro # G4149308
product price:Â
$
104.99
/pk 5, $21.00/ea
Free Shipping & Returns
Key Features
Printer Series Compatibility
Brother P-Touch Products: PT-18RKT PT-9200PC PT-9500PC PT-9700PC PT-9800PCN PT-E300 PT-E500 PT-E550W PT-E800W PT-P750WVP PT-P900 PT-P900W PT-P950NW
Adhesive
Adhesive
Label Finish
Laminated
Width
0.70"
Indoor/Outdoor Usage
Indoor/Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HGE2415PK
- Zoro #
- G4149308
- UPC #
- 012502629276
- Country of Origin
- Japan
Dimensions
- Width
- 0.70"
- Roll Length
- 26.2 ft
- Length
- 26.2 ft.
Details
- Item
- Label
- Printer Series Compatibility
- Brother P-Touch Products: PT-18RKT PT-9200PC PT-9500PC PT-9700PC PT-9800PCN PT-E300 PT-E500 PT-E550W PT-E800W PT-P750WVP PT-P900 PT-P900W PT-P950NW
- Adhesive
- Adhesive
- Label Finish
- Laminated
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Labels per Roll
- Continuous
- For Use With
- PT-18RKT, PT-9200PC, PT-9500PC, PT-9700PC, PT-9800PCN, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
- Color
- Black/White
- Green Environmental Attribute
- RoHS
Description
Label,Black/White,.7 In. x 26.2 ft.,Package Quantity 5, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.