Shop BROTHER
See all product information
Create Account
Label, Black/White, Labels/Roll: Continuous
Mfr # HGE2515PK
Zoro # G4149411
product price:Â
$
106.99
/pk of 5, $21.40/ea
Free Shipping & Returns
Key Features
Printer Series Compatibility
PT-9200PC, PT-9500PC, PT-9700PC, PT-9800PCN, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Label Material
Polyester
Adhesive
Yes
Width
0.94"
Indoor/Outdoor Usage
Indoor and outdoor use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HGE2515PK
- Zoro #
- G4149411
- UPC #
- 012502629313
- Country of Origin
- Japan
Dimensions
- Width
- 0.94"
- Roll Length
- 26.2 ft
- Length
- 26.2 ft.
Details
- Item
- Label
- Printer Series Compatibility
- PT-9200PC, PT-9500PC, PT-9700PC, PT-9800PCN, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
- Label Material
- Polyester
- Adhesive
- Yes
- Indoor/Outdoor Usage
- Indoor and outdoor use
- Labels per Roll
- Continuous
- Color
- Black/White
- For Use With
- PT-9200PC, PT-9500PC, PT-9700PC, PT-9800PCN, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Description
Label,Black/White,.94 In. x 26.2 ft.,Package Quantity 5, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.