This item is Discontinued.

This item is Discontinued.
Label, Blk/Orange, .94" x 49.2 ft. (Discontinued)
Mfr #
TXB511
Zoro #
G4149490
UPC # 12502051275
Country of Origin Unknown
Category Label Maker & Printer Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TXB511
- Zoro #
- G4149490
- UPC #
- 12502051275
- Country of Origin
- Unknown
Details
- Item
- Label,Blk/Orange,.94" x 49.2 ft.
Description
Label,Blk/Orange,.94 In. x 49.2 ft.