This item is Discontinued.

Brother Label Tape Cartridge, Black on Fluorescent Orange, Labels/Roll: Continuous TZeB61

This item is Discontinued.

Brother

Label Tape Cartridge, Black on Fluorescent Orange, Labels/Roll: Continuous (Discontinued)

Mfr # TZeB61
Zoro # G8479436
UPC # 012502648062
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TZeB61
Zoro #
G8479436
UPC #
012502648062
Country of Origin
Japan

Dimensions

Width
1.4"
Roll Length
26 1/4 ft
Length
16.4 ft.
Label Width
1 13/32 in

Details

Item
Label Tape Cartridge
Application
Best Suited for Smooth Flat Surfaces
Label Color
Fluorescent Orange
Printer Series Compatibility
PT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN
Label Material
Polyester
Label Media Format
Continuous Roll Cartridge
Adhesive
Standard
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, UV-Resistant, Water-Resistant, Wear-Resistant
Adhesive Properties
Removable Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
Continuous
Legend Color
Black
For Use With
Mfr. No. PT-530, 550, 3600, 9200DX, 9200PC, 9400, 9500PC, 9600, 9700PC, 9800PCN
Label Maker Tape Finish
Gloss
Tape Material
Polyester
Color
Black on Fluorescent Orange
Temp. Range
-112 Degrees to 302 Degrees F
Tape Format
Continuous Roll
Indoor / Outdoor
Indoor/Outdoor
Label Type
Printable
Standards
UL Recognized
Metal Detectable
No
Background Color
Orange
Material
Polyester
Green Environmental Attribute
RoHS
Maximum Service Temperature
302 Degrees F
Product Type
Combined Label and Ribbon Cartridge
Print Technology
Thermal-Transfer
Minimum Service Temperature
-112 Degrees F
Preprinted Text
No Legend
Compatible Mfr Part Number
PT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-E800W, PT-P900, PT-P900W, PT-P950NW
For Print Method
Thermal Transfer
Ribbon Color
Black
Secondary Label Included
No
Labels per Row
1
Material Properties
Laminated

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 13C588, 274A79, 460K16, 52DY61, 52DY62, Compatible Mfr Part Number PT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-E800W, PT-P900, PT-P900W, PT-P950NW, Label Color Fluorescent Orange, Label Finish Gloss, Label Material Polyester, Label Width 1 13/32 in, Material Properties Laminated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.