This item is Discontinued.

This item is Discontinued.
Label Tape Cartridge, White on Blue, Labels/Roll: Continuous (Discontinued)
Mfr #
TZe565
Zoro #
G8479409
UPC # 012502647119
Country of Origin Japan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TZe565
- Zoro #
- G8479409
- UPC #
- 012502647119
- Country of Origin
- Japan
Dimensions
- Width
- 1.4"
- Roll Length
- 26 1/4 ft
- Length
- 26.2 ft.
- Label Width
- 1 1/2 in
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 13C588, 274A79, 460K16, 52DY61, 52DY62, Compatible Mfr Part Number PT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-E800W, PT-P900, PT-P900W, PT-P950NW, Label Color Blue, Label Finish Gloss, Label Material Polyester, Label Width 1 1/2 in, Material Properties Laminated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.