This item is Discontinued.

Brother Label Tape, P-Touch, Black/Orange TZE-B51

This item is Discontinued.

Brother

Label Tape, P-Touch, Black/Orange (Discontinued)

Mfr # TZE-B51
Zoro # G5201169
UPC # 012502626022
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TZE-B51
Zoro #
G5201169
UPC #
012502626022
Country of Origin
Japan

Dimensions

Label Width
15/16 in
Roll Length
16 3/8 ft
Max. Label Width;Min. Label Width
15/16"; Yes

Details

Item
Combined Label and Ribbon Cartridge
For Use With
PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1900, PT-1910, PT-1950, PT-1960, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-330, PT-350, PT-3600, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D600, PT-D600VP, PT-D800W, PT-E500, PT-E550W, PT-E800W, PT-H500LI, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Color
Black on Fluorescent Orange
Application
Everyday Application
Adhesive
Adhesive
Label Media Format
Continuous Roll Cartridge
Label Color
Fluorescent Orange
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Water-Resistant, Wear-Resistant
Labels per Row
1
Label Type
Self-Laminating
Printer Series Compatibility
P-Touch Label Makers
Preprinted Text
No Legend
Indoor/Outdoor Usage
Indoor/Outdoor
Secondary Label Included
No
Ribbon Color
Black
Print Technology
Thermal-Transfer
Compatible Mfr Part Number
Printer Series
TZe
Water Resistant
Yes
Features
Self-adhesive, High Durable, Temperature Resistant, Abrasion Resistant, Fade Resistant, Chemical Resistant
Product Type
Combined Label and Ribbon Cartridge
Material Properties
Laminated
Adhesive Properties
Removable Adhesive

Description

Combined Label and Ribbon Cartridge

Ratings & reviews