Shop BROTHER
See all product information
Create Account
Label, White/Lime Green, .47" x 16.4 ft.
Mfr # TZEMQG35G
Zoro # G4148888
product price:Â
$
13.49
/ea
Key Features
Color
Lime Green
Printer Series
TZe
Printer Series Compatibility
Brother RL700S RFID Label Printer,Brother P-Touch Label Makers: PT-1005BTS,PT-1005FB,PT-1000BT,PT-1000,PT-1005F,PT-1010,PT-1090,PT-1260VP,PT-1280DT,PT-1280,PT-1290DT,PT-1830VP,PT-18R,PT-2030VP,PT-2100VP,PT-2460,PT-2470,PT-2700VP,PT-2730VP,PT-1280VP,PT-3600,PT-7100VP,PT-7600VP,PT-9600,PT-1950VP,PT-2480,Brother P-Touch Label Printers: PT-9500PC,PT-9700PC,PT-9800PCN,PT-2420PC,PT-2430PC,PT-1230PC
Shape
Rectangle
Features
Abrasion Resistant, Chemical Resistant, Fade Resistant, Temperature Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TZEMQG35G
- Zoro #
- G4148888
- UPC #
- 012502626176
- Country of Origin
- Japan
- Item
- Label,White/Lime Green,.47" x 16.4 ft.
- Color
- Lime Green
- Printer Series
- TZe
- Printer Series Compatibility
- Brother RL700S RFID Label Printer,Brother P-Touch Label Makers: PT-1005BTS,PT-1005FB,PT-1000BT,PT-1000,PT-1005F,PT-1010,PT-1090,PT-1260VP,PT-1280DT,PT-1280,PT-1290DT,PT-1830VP,PT-18R,PT-2030VP,PT-2100VP,PT-2460,PT-2470,PT-2700VP,PT-2730VP,PT-1280VP,PT-3600,PT-7100VP,PT-7600VP,PT-9600,PT-1950VP,PT-2480,Brother P-Touch Label Printers: PT-9500PC,PT-9700PC,PT-9800PCN,PT-2420PC,PT-2430PC,PT-1230PC
- Shape
- Rectangle
- Features
- Abrasion Resistant, Chemical Resistant, Fade Resistant, Temperature Resistant
- Print Technology
- Thermal Transfer, Direct Thermal
- Water Resistant
- Yes
Description
Label,White/Lime Green,.47 In. x 16.4 ft.