Shop BROTHER
See all product information
Create Account
Ribbon - Inkjet - 450 Pages - Black - 1 Each
- Mfr # PC201
- Zoro # G610027654
product price:Â
$
41.49
/ea
Key Features
Ink/Toner Color
Black
Max. Page Yield
450 Pages
Color
Black
Includes
1 x Ribbon
Print Technology
Inkjet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PC201
- Zoro #
- G610027654
- UPC #
- 12502054177
- Country of Origin
- China
Details
- Ink/Toner Color
- Black
- Item
- Ribbon
- Max. Page Yield
- 450 Pages
- Color
- Black
- Includes
- 1 x Ribbon
- Print Technology
- Inkjet
- Compatibility
- Brother Fax Machine INTELLIFAX1170, Brother Fax Machine INTELLIFAX1270, Brother Fax Machine INTELLIFAX1270e, Brother Fax Machine INTELLIFAX1570MC, Brother Fax Machine MFC1770, Brother Fax Machine MFC1780, Brother Fax Machine MFC1870MC, Brother Fax Machine MFC1970MC, Brother Fax Machine PPF-1575MC
- Compatible OEM Model Number
- 1170, 1270, 1270e, 1570MC, MFC1770, MFC1780, MFC1870MC, MFC1970MC, PPF-1575MC
Description
Brother Genuine OEM PC201 PC-201 Black Thermal Transfer Fax Print Cartridge with Ribbon 450 YLD
- For use with: MFC-1770, MFC-1780, MFC-1870MC, MFC-1970MC, IntelliFax-1170, IntelliFax-1270, IntelliFax-1270e, IntelliFax-1570MC, IntelliFax-1575MC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.