This item is Discontinued.

This item is Discontinued.
TX Tape Cartridge for PT-8000, PT-PC, PT-30/35, 0.7x50 ft, Blk on Wht (Discontinued)
Mfr #
TX2411
Zoro #
G201859947
UPC # 12502051305
Country of Origin Japan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TX2411
- Zoro #
- G201859947
- UPC #
- 12502051305
- Country of Origin
- Japan
- Item
- Label Maker Supplies
- Printer Series Compatibility
- Brother P-Touch® PT-30, PT-35, PT-8000, PT-PC
- Adhesive
- Standard Strength Permanent
- Material
- Laminated
- Legend Color
- Black Print on White Tape
- Color
- White
- Ink Color
- Black
- Weight
- 0.361 lbs
- Rolls Per Unit
- 1
Description
Ideal for high-production label making, with fewer re-supply situations. Perfect for indoor and outdoor use on smooth, flat surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.