This item is Discontinued.

This item is Discontinued.
TX Tape Cartridge for PT-8000, PT-PC, PT-30/35, 0.94x50 ft, Blk on Ylw (Discontinued)
Mfr #
TX6511
Zoro #
G901859827
UPC # 12502051220
Country of Origin Japan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TX6511
- Zoro #
- G901859827
- UPC #
- 12502051220
- Country of Origin
- Japan
Dimensions
- Size
- 0.94" x 50 ft
Details
- Item
- Label Maker Supplies
- Printer Series Compatibility
- Brother P-Touch® PT-30, PT-35, PT-8000, PT-PC
- Adhesive
- Standard Strength Permanent
- Legend Color
- Black Print on Yellow Tape
- Ink Color
- Black
- Color
- Yellow
- Material
- Laminated
- Weight
- 0.396 lbs
- Rolls Per Unit
- 1
Description
Ideal for high-production label making, with fewer re-supply situations. Perfect for indoor and outdoor use on smooth, flat surfaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.