Shop BROWN BAG CO
Create Account
mpany 22565-1 Mighty Bag Compact Tool Storage Tote Gray
- Mfr # 2301158
- Zoro # G003978198
product price:Â
$
31.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2301158
- Zoro #
- G003978198
- UPC #
- 19374966263
- Country of Origin
- China
Description
A mighty mini bag with surprising organizational power, Easy cary handle, Side shock cords for extra holding power
Features- A mighty mini bag with surprising organizational power
- 7 outside pockets
- 6"H x 4"W x 7"L open center compartment
- Easy cary handle
- Side shock cords for extra holding power
- Durable poly material is water resistant
- Gray
- Dimension: 7" H x 8" W x 5" L
- Weight: 0.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.