Shop All Flange Bearings
Browning
Browning Interchange General Units
Mfr # VF4S328
Zoro # G509156601
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Black Oxide Coated Inner Ring
- Bearing Insert Material 52100 Bearing Steel, Black Oxided Inner
- Series Medium
- Overall Height 2.156
- Flange Size 4-Bolt Flange
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VF4S328
- Zoro # G509156601
- Country of Origin Mexico
- Category Flange Bearings
Dimensions
Overall Height | 2.156 |
Flange Size | 4-Bolt Flange |
Overall Width | 5.63 in |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, FNPT-FNPSM Swl, 3/4-14, Strt (2046-12-12S)
- CHIEF TCR Rephasing Hydraulic Cylinder: 4 Bore x 12 Stroke - 1.375 Rod (216048)
- PRIMEFIT Hi Flow Blow Gun - 12" Extension (BGEHF12)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2060921, 25 micron, Outside-In (MF0594582)
- BROWNING Interchange General Units, #VF4S231 (VF4S231)
- BROWNING Interchange General Units, #VF4S212 (VF4S212)
- BROWNING VF4S 200 Normal Duty Non-Expansion Round/Straight Bore Flange Mount Ball Bearing Unit, 1-1/2 in Bore (767895)
- BROWNING Mounted Ball Bearing, Two Bolt Flange, Setscrew, Malleable, #VF2S110M (VF2S110M)
- BROWNING Interchange General Units, #VF4S216 (VF4S216)
- BROWNING Interchange General Units, #VF4S220 (VF4S220)
- TRITAN 2 Bolt Flange Bearing, Ball Insert, 1" Bore (UCF205-16)
- Browning Pillow Block & Flange Bearings