Shop BROWNING
See all product information
Create Account
Interchange General Units
Mfr # VF4S122
Zoro # G509156656
product price:Â $63.95
/eaKey Features
System of Measurement
Inch
Housing Material
Cast Iron
Bearing Insert Material
52100 Steel
Overall Length
4.625 in
Overall Width
4.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- VF4S122
- Zoro #
- G509156656
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 4.625 in
- Overall Width
- 4.63 in
- Overall Height
- 1.609 in
- Flange Size
- 4-Bolt Flange
Details
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Bearing Insert Material
- 52100 Steel
- Finish
- Uncoated
- Seal Material
- Single Lip Contact Seal
- Bearing Type
- Straight
- Lubrication
- Lithium Complex NLGI 2 Grease
- Temp. Range
- 200
- Series
- Intermediate
- Maximum Speed
- 2500 rpm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.