Shop All Flange Bearings
Browning
Interchange General Units, #VF4S236
Mfr # VF4S236
Zoro # G208570043
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Black Oxide Coated Inner Ring
- Bearing Insert Material 52100 Bearing Steel, Black Oxided Inner
- Series Normal
- Overall Height 2.688
- Housing Material Cast Iron
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Browning
- MFR # VF4S236
- Zoro # G208570043
- Country of Origin Sweden
- Category Flange Bearings
Dimensions
Overall Height | 2.688 |
Flange Size | 4-Bolt Flange |
Overall Length | 6.875 |
Overall Width | 6.88 in |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 2 HP, 1750 RPM (191491.00)
- DDS Shaft Seal, SC, 66.6mm ID, Nitrile Rubber (66.691.9513SC)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL2S16)
- COXREELS Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (433-2)
- BROWNING Interchange General Units, #VF4S216 (VF4S216)
- BROWNING VF4S 200 Normal Duty Non-Expansion Round/Straight Bore Flange Mount Ball Bearing Unit, 1-1/2 in Bore (767895)
- BROWNING Mounted Ball Bearing, Two Bolt Flange, Setscrew, Malleable, #VF2S110M (VF2S110M)
- BROWNING Interchange General Units, #VF4S212 (VF4S212)
- BROWNING Interchange General Units, #VF4S220 (VF4S220)
- BROWNING Interchange General Units, #VF2E212 (VF2E212)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (3FCZ5)
- Browning Flange Bearings