Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX46
- Zoro #
- G209579663
- UPC #
- 662289204694
- Country of Origin
- United States
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 48.2 in
Details
- Item
- Cogged, Classical V-Belt
- V-Belt Type
- Cogged
- V-Belt Section
- AX
- Industry Number
- 3927056
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Nylon
- Temp. Range
- 230°F
- Features
- Precision molded cogs; Close belt tolerance; High tensile cord; Raw edge sidewalls; Static conducting; Oil and heat resistant
Description
Utilize in.ground form in. design which reduces vibration, wear and initial belt tension loss.Greater belt sidewall gives more sheave contact.Notched belts are more efficient, run cooler and can run in smaller pitch diameters sheaves.Browning CODE 1 match toleranceOil and heat resistant Static conducting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
