R1 Access-900, No J60 O/S - C/L
- Mfr # J60 O/S - C/L
- Zoro # G408571222
product price:Â
$
7.99
/ea
Key Features
Roller Chain Item
Cottered
Roller Chain Type
Standard
Chain Number
60
Number of Strands
1
Chain Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- J60 O/S - C/L
- Zoro #
- G408571222
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chain Roller Dia.
- 0.468"
- Roller Bushing Width
- 0.5"
- Roller Link Plate Height
- 0.7"
- Chain Pin Dia.
- 0.234
Details
- Roller Chain Item
- Cottered
- Item
- Roller Chain
- Roller Chain Type
- Standard
- Chain Number
- 60
- Number of Strands
- 1
- Chain Material
- Steel
- Industry Chain Pitch
- 3/4 in
- Material
- Steel
- Tensile Strength
- 8,500 psi
- Series
- Standard
- Weight
- 0.065 LB
- Pin Contruction
- Cottered
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.