
Roller Chain Sprocket, 80 Chain Size, 1-1/2 in Bore Dia., 11 # of Teeth
Mfr # H8011X1-1/2 KWY 5/16X3/16
Zoro # G309113620
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Number of Teeth
11
Bore Dia. (In.)
1-1/2 in
Outside Dia.
4.01 in
Pitch Dia.
3.549 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
H8011X1-1/2 KWY 5/16X3/16
Zoro #
G309113620
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia. (In.)
1-1/2 in
Outside Dia.
4.01 in
Pitch Dia.
3.549 in
Industry Chain Size
80
Hub Dia.
2.8906 in
Length through Bore
1.641 in
Details
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
11
Setscrew
Yes
Hardened Teeth
Yes
Setscrew Location
Over Keyway
Type
Finished Bore Single Strand Type 1
Keyway
Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.