This item is Discontinued.

This item is Discontinued.
Split Taper Bush-600 (Discontinued)
Mfr #
H 1-1/2 W/KEY & BOLTS
Zoro #
G109134757
Country of Origin Mexico
Category Tapered & QD Bushings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- H 1-1/2 W/KEY & BOLTS
- Zoro #
- G109134757
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Bore Dia.
- 1-1/2 in
- Length
- 1-1/4 in
- Bolt Size
- 1/4 in x 3/4 in
- Bolt Circle Dia.
- 2 in
- Keyway Size
- 3/8 x 3/16 in
Details
- Item - Tapered and QD Bushings
- Split Taper Bushing
- Bore Bushing Series
- 2/H
- Material
- Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov