Shop BROWNING
See all product information
Create Account
Split Taper Bushings, No HX1 KWY 1/4 X 1/8
- Mfr # HX1 KWY 1/4 X 1/8
- Zoro # G808473652
product price:Â
$
12.85
/ea
Key Features
Item - Tapered and QD Bushings
Split Taper Bushing
Bore Bushing Series
1/H
Bore Dia.
1 in
Length
1-1/4 in
Keyway Size
1/4 x 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- HX1 KWY 1/4 X 1/8
- Zoro #
- G808473652
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Bore Dia.
- 1 in
- Length
- 1-1/4 in
- Keyway Size
- 1/4 x 1/8 in
- Bolt Size
- 1/4 in x 3/4 in
- Bolt Circle Dia.
- 2 in
Details
- Item - Tapered and QD Bushings
- Split Taper Bushing
- Bore Bushing Series
- 1/H
- Material
- Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.