Shop BROWNLINE
See all product information
Create Account
Twin-Wirebound Wall Calendar, One Month per Page, 12 x 17, White Sheets, 12-Month (Jan to Dec): 2025
Mfr # C171102
Zoro # G7486011
product price:Â
$
11.65
/ea
Key Features
Refills
No
Style
Binding-Twin-Wire; Wire-O
Sheet Size
12 x 17
Color
White
Format
One Month per Page
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C171102
- Zoro #
- G7486011
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Sheet Size
- 12 x 17
Details
- Item
- Wall Calendar,12X17",White
- Refills
- No
- Style
- Binding-Twin-Wire; Wire-O
- Color
- White
- Format
- One Month per Page
- Seasonal Availability
- No
- Hanger Style
- Wire Loop
- Academic Year
- No
- Reversible
- No
- Julian Dates
- Yes
- Dated/Undated
- Dated
- Edition Year
- 2023
- Binding Type
- Wire-O
- Calendar Term
- 12-Month (Jan to Dec)
- Calendar Reference Blocks
- Current Year
Description
Julian Dates - Monthly - 1 Year - January 2027 to December 2027 - 1 Month Single Page Layout - 12" x 17" Sheet Size - Twin Wire - White - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.