Shop BRUNSWICK BILLIARDS
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Foosball Table, 55.1 in L, Black/Silver
Mfr # 51871692001
Zoro # G302668172
product price: $1,136.99
/eaKey Features
Width
50 1/2 in
Features
Single-Man Goalie, Sloped Field Corner
Length
55 1/2 in
Height
35 in
Includes
(2) Additional Players, (2) Balls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
51871692001
Zoro #
G302668172
UPC #
790716012373
Country of Origin
China
Dimensions
Width
50 1/2 in
Length
55 1/2 in
Height
35 in
Overall Height
34 5/8 in
Overall Width
50 1/4 in
Overall Length
55 1/8 in
Details
Features
Single-Man Goalie, Sloped Field Corner
Includes
(2) Additional Players, (2) Balls
Item
Foosball Table
Material
Medium-Density Fiberboard, PVC, Steel
Number of Feet
4
Assembly
Assembled
Number of Balls
2
For Location
Freestanding
Frame Color
Black, Silver
Leveling Feet
Yes
Support Style
Legs
Playing Surface Color
Green
Description
Foosball Table, Playing Surface Color Green, Material Medium-Density Fiberboard, PVC, Steel, Frame Color Black, Silver, Number of Balls 2, Overall Length 55 1/8 in, Overall Width 50 1/4 in, Overall Height 34 5/8 in, Features Single-Man Goalie, Sloped Field Corner, For Location Freestanding, Leveling Feet Yes, Number of Feet 4, Support Style Legs, Assembly Assembled, Includes (2) Additional Players, (2) Balls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.