81AY094SIL Abrasive Nylon Brush. For .094" Bore Dia., 1000SIL, .750" Brush Part, 3" OAL

  • Mfr # 81AY094SIL

  • Zoro # G2398870


product price:  $9.39
/ea
Sold in multiples of 12 for $112.68

Key Features

Brush Dia.
0.103 in
Brush Length
3/4 in
Overall Length
3 in
Wire Dia.
0.008 in
Shank Size
0.043 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
81AY094SIL
Zoro #
G2398870
UPC #
843469102607
Country of Origin
United States

Dimensions

Brush Dia.
0.103 in
Brush Length
3/4 in
Overall Length
3 in
Wire Dia.
0.008 in
Shank Size
0.043 in

Details

Item
Industrial Brushes 81-Ay .094 Silicate
Bristle Material
Silicate
Application
Cross Hole Deburring, Internal Cleaning, Micro Burr Removal, Removal of Small Imperfections, Surface Preparation
Spiral Type
Single Spiral
Grit
1000
Stem Type
Single Stem

Description

Industrial Brushes 81-Ay .094 Silicate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.