84C2500 84 Series Tube Brush-For Thru Holes. 2.5" Dia., .012CS, 4" Brush Part, 18" OAL, Ring Handle

  • Mfr # 84C2500

  • Zoro # G2404540


product price:  $15.89
/ea
Sold in multiples of 3 for $47.67

Key Features

Brush Dia.
2-1/2 in
Brush Length
4 in
Overall Length
18 in
Wire Dia.
0.012 in
Shank Size
0.292 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
84C2500
Zoro #
G2404540
UPC #
843469106131
Country of Origin
United States

Dimensions

Brush Dia.
2-1/2 in
Brush Length
4 in
Overall Length
18 in
Wire Dia.
0.012 in
Shank Size
0.292 in

Details

Item
Industrial Brushes 84-C2500 .012Cs Lv
Handle Type
Ring
Application
Hand Cleaning Applications, Removing Chips, Oil, Dirt, Rust and Corrosion
Bristle Material
Carbon Steel
Spiral Type
Single Spiral
Stem Type
Single Stem

Description

Industrial Brushes 84-C2500 .012Cs Lv

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.