85AY937500SC Abrasive Nylon Brush. For .937" Bore Dia., 500SC, 1.5" Brush Part, 6" OAL

  • Mfr # 85AY937500SC

  • Zoro # G2392333


product price:  $12.55
/ea
Sold in multiples of 6 for $75.30

Key Features

Brush Dia.
1.031 in
Brush Length
1-1/2 in
Overall Length
6 in
Wire Dia.
0.018 in
Shank Size
0.22 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
85AY937500SC
Zoro #
G2392333
UPC #
843469110015
Country of Origin
United States

Dimensions

Brush Dia.
1.031 in
Brush Length
1-1/2 in
Overall Length
6 in
Wire Dia.
0.018 in
Shank Size
0.22 in

Details

Item
Industrial Brushes 85-Ay .937 500Sc
Abrasive Material
Silicon Carbide
Application
Internal Cleaning, Micro Burr Removal, Removal of Small Imperfections, Surface Preparation
Spiral Type
Single Spiral
Grit
500
Stem Type
Single Stem

Description

Industrial Brushes 85-Ay .937 500Sc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.