85C312 85 Series-For Closed Holes, .312" Dia., .006CS, 1.250" Brush Part, 4.5" OAL, Cut For Power

  • Mfr # 85C312

  • Zoro # G2404233


product price:  $6.79
/ea
Sold in multiples of 12 for $81.48

Key Features

Brush Dia.
0.312 in
Brush Length
1-1/4 in
Overall Length
4-1/2 in
Wire Dia.
0.006 in
Shank Size
0.14 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
85C312
Zoro #
G2404233
UPC #
843469110794
Country of Origin
United States

Dimensions

Brush Dia.
0.312 in
Brush Length
1-1/4 in
Overall Length
4-1/2 in
Wire Dia.
0.006 in
Shank Size
0.14 in

Details

Item
Industrial Brushes 85-C312 .006 Lt Cr C/
Bristle Material
Carbon Steel
Application
Hand Cleaning Applications, Removing Chips, Oil, Dirt, Rust and Corrosion
Stem Type
Single Stem
Spiral Type
Single Spiral

Description

Industrial Brushes 85-C312 .006 Lt Cr C/

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.