Shop BRYANT
See all product information
Create Account
NP8W Duplex Plate, 1-Gang, Standard, White Nylon
Mfr # NP8W
Zoro # G202608162
product price:Â $0.90
/ea
Sold in multiples of 25 for $22.50
Key Features
Material
Nylon
Thickness
.25" (6.35)
Height
4.625 in
Type
Standard size
Width
2.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NP8W
Zoro #
G202608162
UPC #
883778102097
Country of Origin
Taiwan, Province of China
Dimensions
Thickness
.25" (6.35)
Height
4.625 in
Width
2.875 in
Plate Size
Standard
Product Dimensions
4.625" (117.48) x 2.875" (72.39)
Details
Material
Nylon
Type
Standard size
Listings
UL Standard 514D
Device Color
White
Certification
UL Listed E92074, CSA Certified
Appearance
Smooth, Curved Corners, Smooth Finish
Plate Material
Non-Metallic
Color/Material
White Nylon
Gangs
1
Operating Temperature
-40°C to 85°C
Product Type
Wall-plates
Plate Group
Duplex Plates
Mounting Screws
6/32" X 3/8" Oval Milled Head, Painted
Operating Temp
-40 deg. C to 85 deg. C
Description
BRYANT® DUPLEX PLATE, 1-GANG, STANDARD, WHITE NYLON MADE OF DURABLE, HIGH-IMPACT NYLON. IDEAL FOR SCHOOLS, HOSPITALS, INDUSTRIAL AND OTHER APPLICATIONS WHERE GOOD LOOKS, STRENGTH AND DURABILITY ARE REQUIRED. THESE HIGH-IMPACT NYLON PLATES VIRTUALLY ELIMINATE BREAKAGE LOSSES. CAPTIVE SCREW FEATURE OFFERS FAST, EASY INSTALLATION. SELF-EXTINGUISHING MATERIAL RESISTS OIL, GREASE, SOLVENTS AND CLEANING AGENTS. NON-CONDUCTIVE MATERIAL. 1 GANG, STANDARD SIZE, WHITE, CURVED CORNERS, SMOOTH FINISH.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.