This item is Discontinued.

Bryant Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Brown 8210

Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Brown (Discontinued)

  • Mfr # 8210
  • Zoro # G4819775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210
Zoro #
G4819775
UPC #
781786672604
Country of Origin
United States

Dimensions

Wall Thickness
0.029 in
Overall Depth
0.9 in
Face Plate Height
1.8 in
Face Plate Width
1.4 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
12 AWG
Overall Length
12 in
Outside Diameter
9/32 in
Inside Diameter
0.223 in

Details

Item - Plugs and Receptacles
Receptacle
Item
Receptacle
Material
Nylon
Outlet Type - Plugs and Receptacles
Single
Application Environment
Hospital Grade
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
15 A
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Surge Suppression
No
Tamper Resistant
No
Weather Resistant - Plugs and Receptacles
No
Color - Plugs and Receptacles
Brown
Wiring Method - Plugs and Receptacles
Back and Side
Number of Poles
2
Number of Wires
3
Power Indicator
No
Phase
Single
Voltage
125VAC
Amps
15
Special Features
Corrosion resistant
HP
1/2 hp
Color
Brown
Standards
CSA Certified, UL Listed
Number of Gangs
1
Wiring Method
Back, Side
Outlet Type
Single
Sub-Category
Single Receptacles
Mounting Type
Flush
Corrosion Resistant
Yes
Weather Resistant
No
Voltage Rating
125V AC
Includes Mounting Hardware
Yes
Horsepower Rating
1/2 hp
Connection Orientation
Straight
Grounding
Grounded
GFCI
No
AFCI
No
Includes
Mounting Hardware
Surge Protection
No
Flange Type
Non-Flanged
Mount Type
Flush
Resistance Properties
Corrosion Resistant, Heat Resistant
NEMA Receptacle Configuration
5-15R
Wire Connection Type
Screw Terminals
Current Rating
15 A
Housing Material
Composite
Grade
Hospital Grade
Cover Type
No Cover
Market
Industrial
Polarized
Yes
For Location
Indoor
Receptacle Type
Single
Contact Material
Copper
Housing Color
Brown
Temper
H02
Application
Arts and Crafts, Automotive, Electrical and Tech Components, Hobby Model Making, Home Decor, HVAC, Knife Making, Marine Hardware, Mechanical Components, Musical Instruments, Original Equipment Manufacturing, Plumbing
Heat Treatable
No
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Mechanical Finish
Mill
Material Grade
260
Shape
Round Tube

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Brown, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Corrosion Resistant, Heat Resistant, Standards CSA Certified, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.