This item is Discontinued.

This item is Discontinued.
Wi-Fi Enabled Smart Dimmer Switch, Alexa, Apple, and Google, Single Pole, 3- & 4-Way, 120VAC, White (Discontinued)
Mfr #
IDEV0009HW
Zoro #
G404392029
UPC # 852931005889
Country of Origin China
Category Dimmer Switches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDEV0009HW
- Zoro #
- G404392029
- UPC #
- 852931005889
- Country of Origin
- China
Dimensions
- Height
- 4.13 in
- Depth
- 1.72 in
- Width
- 1.77 in
Details
- Lamp Type
- CFL/LED: 150WIncandescent/Halogen: 400WSupports Forward-Phase Dimming Only
- Features
- Number Of Poles
- 1, 3 or 4 Way
- Output Voltage
- 120 VAC
- Type
- Switch
- Frequency Rating
- 60 Hz
Description
iDevices Wi-Fi Enabled Smart Dimmer Switch, Works with Amazon Alexa, Apple HomeKit, and Google Assistant, Single Pole, 3- & 4-Way, 120VAC, White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.