258708 16 oz Grate Grill Cleaner with Brush Kit

  • Mfr # 258708
  • Zoro # G804145508
product price: 
$
37.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
258708
Zoro #
G804145508
UPC #
830731001973
Country of Origin
United States

Description

Features
  • Grill cleaner with brush kit
  • Contains 16 oz bbq grill cleaner & nylon bristle brush
  • Specifically formulated has citrus based degreaser that provides a safe & easy way to clean any grill
  • Strong nylon bristles will last a long time
  • Use these 2 together to get the cooking grates extra clean
Specifications
  • Capacity: 16 oz
  • Country of Origin: United States of America
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews