21st Century Scientific Bounder Plus 23.5 Narrow Base H-Frame 12V 75Ah Wheelchair Repl. Battery

  • Mfr # AJC-D75S-C-0-148108
  • Zoro # G612408901
product price: 
$
336.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AJC-D75S-C-0-148108
Zoro #
G612408901
UPC #
-
Country of Origin
Multiple

Description

Replacement compatible with Kid Trax Disney Princess Twinkling Lights Scooter Ride-On Toy Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by Kid TraxSpecsReplacement BatteriesPart # AJC-C5SVoltage: 6V 6 Volts Capacity: 5AhTerminals: F1Chemistry: Sealed Lead Acid AGMLength 2.76 inWidth 1.85 inHeight 3.98 inWeight: 1.9 lbsView Battery Specifications ResourcesReplacing Your Ride-On Toy BatteryBenefits of Replacement BatteriesRide-On Toy AGM Battery CareView Ride-On Toy Battery ResourcesFAQsWhat is the best replacement battery for the Kid Trax Disney Princess Twinkling Lights Scooter KT1107TG KT1107TR KT1107i 6V 5Ah Ride-On Toy Battery?The AJC-C5S-V-1-200878 is the best replacement battery for the Kid Trax Disney Princess Twinkling Lights Scooter KT1107TG KT1107TR KT1107i 6V 5Ah Ride-On Toy Battery. What are the dimensions of the Kid Trax Disney Princess Twinkling Lights Scooter KT1107TG KT1107TR KT1107i 6V 5Ah Ride-On Toy Replacement Battery?The dimensions are L 2.76 x W1.85 x H 3.98 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & reviews