Shop BSC PREFERRED
Create Account
AKG Balance K122IR Balance K216AFC Balance T216AFC Headphone Replacement Battery
- Mfr # CS-AKP216SL.1
- Zoro # G312420197
product price:Â
$
30.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS-AKP216SL.1
- Zoro #
- G312420197
- UPC #
- -
- Country of Origin
- Multiple
Description
This is a replacement compatible with a ISI Thermal Camera BatteryVolts: 6V 6 VoltsCapacity: 4200mAh 4.2AhType: Ni-MHColor: BlackISI Navigator Surveyor Vision Thermal Imaging Camera Replacement Batteries.Dimensions: 3.51 in. L x 1.84 in. W x 1.55 H in.Weight: 0.9 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by ISI.FAQsWhat is the best replacement battery for the ISI Navigator Surveyor Vision Thermal Imaging Camera Thermal Camera Battery?The CS-TPM280SL.2 is the best replacement battery for the ISI Navigator Surveyor Vision Thermal Imaging Camera Thermal Camera Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.